- 1.4375" Shaft, 1.875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
| Base Length | 6 9/16 in |
| Seal Type | Contact Seals |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Series | SAS Series |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Hole Width | 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bearing Insert | GYA107-RRB |
| Housing Height | 3 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 31/32 in |
| Bearing Design | Non-Expansion |
| Base Width | 1 3/4 in |
| Collar O.D. | 1 27/32 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.4375 in |
| Base Height | 23/32 in |
| Overall Width | 1 3/4 in |
| Weight | 3.71 LB |
| EAN or UPC | 85311166942 |

