- 1.125" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Duty | Normal-Duty |
| Bolt Circle Dia. | 4 19/32 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Thickness | 9/16 in |
| Overall Width | 1.3438 in |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Housing Height | 4 1/4 in |
| Seal Type | Contact Seals |
| Bearing Insert | GYA102RRB |
| Shaft Dia. | 1.125 in |
| Housing Width | 0.8438 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 1/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 4 1/4 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Length Through Bore | 1.2813 in |
| Style | 4-Bolt Flange |
| Weight | 2.85 LB |
| EAN or UPC | 85311163521 |

