- 1.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.6563 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Width | 1 1/8 in |
| Bearing Insert | GYA115RRB |
| Housing Length | 5 5/8 in |
| Bolt Circle Dia. | 6 3/16 in |
| Length Through Bore | 1.75 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 13/16 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Housing Height | 5 5/8 in |
| Weight | 6.65 LB |
| EAN or UPC | 85311228404 |

