- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 3 5/8 in |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Construction | One Piece |
| Housing Length | 6 1/8 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.5313 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Width | 1.3438 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 0.5156 in |
| Bolt Circle Dia. | 5 1/8 in |
| Flange Type | 2-Bolt Flange |
| Overall Width | 2.0938 in |
| Weight | 2.81 LB |
| EAN or UPC | 85311164009 |

