- 1.4375" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.5156 in |
| Flange Thickness | 9/16 in |
| Overall Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Housing Height | 3 5/8 in |
| Housing Length | 6 1/8 in |
| Housing Construction | One Piece |
| Housing Width | 0.9688 in |
| Bolt Circle Dia. | 5 1/8 in |
| Flange Type | 2-Bolt Flange |
| Weight | 2.595 LB |
| EAN or UPC | 85311164054 |

