- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3.5313 in |
| Shaft Dia. | 0.75 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Overall Width | 1 1/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 3.5313 in |
| Bolt Hole Size | 0.3906 in |
| Housing Length | 4.4063 in |
| Housing Width | 3/4 in |
| Flange Thickness | 7/16 in |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 2 9/16 in |
| Weight | 1.15 LB |
| EAN or UPC | 85311163842 |

