- 1.25" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GRA104-RRB |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 1/8 in |
| Base Length | 6 9/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Bolt Hole Length | 31/32 in |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Bolt Hole Width | 9/16 in |
| Series | VAK Series |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 5/8 in |
| Base Width | 1 25/32 in |
| Base Height | 21/32 in |
| Collar O.D. | 2 1/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Overall Width | 2 3/64 in |
| Seal Type | Contact Seals |
| Weight | 3.88 LB |
| EAN or UPC | 85311163514 |

