- 1.4375" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Flange Type | 4-Bolt Flange |
| Bearing Insert | GRA107RRB |
| Housing Width | 1.3438 in |
| Housing Length | 4 5/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Length Through Bore | 1.5313 in |
| Bolt Hole Spacing | 3 5/8 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.4375 in |
| Housing Height | 4 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.5313 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Overall Width | 1.9688 in |
| Weight | 1.341 LB |
| EAN or UPC | 85311159296 |

