- 1.1875" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Housing Length | 5 9/16 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Housing Width | 1 3/16 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Overall Width | 1.8281 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 29/64 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4.5938 in |
| Flange Thickness | 0.4688 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Bolt Circle Dia. | 4.5938 in |
| End Type | Open End |
| Housing Height | 3 1/8 in |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.26 LB |
| EAN or UPC | 85311076265 |

