- 1.75" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5.8281 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Housing Width | 1.5313 in |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Hole Size | 33/64 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.75 in |
| Housing Height | 4 3/8 in |
| Bolt Circle Dia. | 5.8281 in |
| End Type | Open End |
| Flange Thickness | 1/2 in |
| Overall Width | 2.2188 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 7 1/16 in |
| Weight | 4.91 LB |
| EAN or UPC | 85311076326 |

