- 1" Shaft, Contact Seals, Eccentric Collar, Regreasable
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 3.9063 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Overall Width | 1.6719 in |
| Flange Thickness | 7/16 in |
| Housing Width | 1 1/8 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3.9063 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 2 3/4 in |
| Bolt Hole Size | 29/64 in |
| End Type | Open End |
| Shaft Dia. | 1 in |
| Housing Length | 4 7/8 in |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Weight | 1.694 LB |
| EAN or UPC | 85311067201 |

