- Front Exhaust
- 2/5 HP
- 12,000 RPM
- 1/4 in Collet Size
features
- Composite housing
- Wide array of speeds
- front and rear exhaust models available
- Ergonomic and balanced design minimize operator fatigue
| Inlet Size | 1/4 in NPT |
| Series | 300 Series |
| Length | 6.600 in |
| Height | 2.700 in |
| Free Speed | 12000 rpm |
| Collet Size | 1/4 in |
| Speed (RPM) | 12000 |
| Style | Front Exhaust |
| Type | Right Angle Grinder |
| Weight | 1.69 LB |
| EAN or UPC | 697099646679 |

