- Vertical Grinder 6"
- 3.1 HP
features
- Powerful, governed motor
- Ideally suited for the most rugged environments
- Maximum material removal in an ergonomic package
| Grinding Wheel Dia. | 6 in |
| Spindle Thread Size | 5/8-11 |
| Height | 6.900 in |
| Free Speed | 6000 rpm |
| Type of Grinder | Vertical |
| Inlet Size | 1/2 in NPT |
| Weight | 14.8 LB |
| EAN or UPC | 697099641100 |

