- Inch
- 3 Pieces
- 7/16-20 UNF Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Thread Limit | H3 |
| Tap Type | Hand |
| Thread Type | UNF |
| Spiral Point | No |
| Shank Size - Metric | 8.2 mm |
| Truncated Threads | No |
| Tap Size | 7/16-20 |
| Thread Size | 7/16 in |
| Shank End Feature | Square |
| Diameter - Fraction | 7/16 in |
| Thread Length - Metric | 22.35 mm |
| Diameter - Decimal | 0.4375 in |
| Interrupted Thread | No |
| Thread Per Inch | 20 |
| Shank Square Width | 0.242 in |
| Blank Construction | USCTI Table 302 |
| Thread Size - Decimal | 0.4375 in |
| Ground Threads | Yes |
| Shank Square Length | 0.4062 in |
| No. of Flutes | 4 |
| Thread Size - Metric | 11.11 mm |
| Shank Square Width - Metric | 6.15 mm |
| Direction of Cut | Right Hand |
| Shank Square Length - Metric | 10.32 mm |
| Weight | 0.0 LB |

