- Nut lock type motor arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2" threaded portion which is 2-5/8" long and can accommodate wheel widths up to 2".
| Overall Length | 4.06 in |
| Thread Length | 2.5 in |
| Washer Type | Stamped |
| Fits Wheel Hole | 0.5 in |
| Washer Diameter | 1.63 in |
| Wheel Width [Max] | 1.75 in |
| Type | Nut Lock |
| Thread Direction | Right-Hand |
| Weight | 0.535 LB |
| EAN or UPC | 44861013823 |

