- Ideal for use on smaller fractional horse-power motors. Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft.
| Thread Direction | Left-Hand |
| Overall Length | 2 in |
| Washer Diameter | 1.25 in |
| Thread Length | 1.13 in |
| Wheel Width [Max] | 0.5 in |
| Type | Nut Lock |
| Washer Type | Stamped |
| Fits Wheel Hole | 0.38 in |
| Weight | 0.16 LB |
| EAN or UPC | 44861015230 |

