- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2" threaded portion which is 1-13/16" long and can accommodate wheel widths up to 1-1/4".
| Washer Diameter | 1.5 in |
| Wheel Width [Max] | 1.13 in |
| Type | Nut Lock |
| Fits Wheel Hole | 0.5 in |
| Overall Length | 3.5 in |
| Thread Length | 1.81 in |
| Thread Direction | Left-Hand |
| Washer Type | Machined |
| Weight | 0.6 LB |
| EAN or UPC | 44861017098 |

