- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance plus additional space for easy movement and positioning of work pieces.
| Washer Diameter | 1.63 in |
| Overall Length | 6.25 in |
| Washer Type | Stamped |
| Fits Wheel Hole | 0.5 in |
| Type | Nut Lock |
| Wheel Width [Max] | 1.63 in |
| Thread Direction | Left-Hand |
| Thread Length | 2.25 in |
| Weight | 0.95 LB |
| EAN or UPC | 44861019467 |

