- Nut Lock Type
- 6.25 in Overall Length
- 2.25 in Thread Length
| Washer Diameter | 1.63 in |
| Type | Nut Lock |
| Wheel Width [Max] | 1.63 in |
| Thread Direction | Left-Hand |
| Fits Wheel Hole | 0.5 in |
| Overall Length | 6.25 in |
| Thread Length | 2.25 in |
| Washer Type | Stamped |
| Weight | 0.95 LB |
| EAN or UPC | 44861022955 |

