- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance for easy movement and positioning of work pieces.
| Type | Nut Lock |
| Washer Diameter | 1.5 in |
| Thread Length | 2.25 in |
| Wheel Width [Max] | 1.63 in |
| Thread Direction | Right-Hand |
| Fits Wheel Hole | 0.5 in |
| Washer Type | Machined |
| Overall Length | 6.25 in |
| Weight | 0.84 LB |
| EAN or UPC | 44861025765 |

