- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance for easy movement and positioning of work pieces.
| Thread Direction | Right-Hand |
| Washer Type | Stamped |
| Overall Length | 6.25 in |
| Fits Wheel Hole | 0.5 in |
| Thread Length | 2.25 in |
| Type | Nut Lock |
| Wheel Width [Max] | 1.63 in |
| Washer Diameter | 1.63 in |
| Weight | 0.78 LB |
| EAN or UPC | 44861026120 |

