- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance for easy movement and positioning of work pieces.
| Thread Direction | Right-Hand |
| Type | Nut Lock |
| Thread Length | 2.25 in |
| Overall Length | 6.25 in |
| Washer Type | Machined |
| Fits Wheel Hole | 0.5 in |
| Washer Diameter | 1.5 in |
| Wheel Width [Max] | 1.63 in |
| Weight | 0.96 LB |
| EAN or UPC | 44861027455 |

