- Nut lock type arbors for smooth shafts are ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. These arbors are designed especially for larger buffing & polishing units. The wider shoulder provides ample clearance plus additional space for easy movement and positioning of work pieces.
| Overall Length | 6.25 in |
| Type | Nut Lock |
| Washer Type | Stamped |
| Thread Direction | Right-Hand |
| Washer Diameter | 1.63 in |
| Wheel Width [Max] | 1.63 in |
| Fits Wheel Hole | 0.5 in |
| Thread Length | 2.25 in |
| Weight | 0.95 LB |
| EAN or UPC | 44861027820 |

