- Nut Lock Type
- 3.5 in Overall Length
- 1.81 in Thread Length
| Thread Length | 1.81 in |
| Washer Type | Stamped |
| Wheel Width [Max] | 1.06 in |
| Thread Direction | Right-Hand |
| Type | Nut Lock |
| Fits Wheel Hole | 0.5 in |
| Overall Length | 3.5 in |
| Washer Diameter | 1.63 in |
| Weight | 0.4 LB |
| EAN or UPC | 44861027486 |

