Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia.
7.08 in
Bolt Circle Dia.
3.819 in
Mountable Thickness
1.2 in
Locking Screws Size
M10 x 30
Overall Length
1.99 in
Thickness
1.59 in
Inch/Metric
Inch
Shaft Contact Pressure
29056 psi
I.D.
2 15/16 in
No. of Screws
8
Screw Tightening Torque
61 lb/ft
Transmitted Axial Force
30403 lbf
Type
Locking Assembly
Series
C133
Torque
3721 ft lb
Material
Steel
Hub Contact Pressure
18852 psi
Bolt Size
M10 x 30
Style
Self-Centering
O.D.
4.53 in
Thread Size
M10
Weight
3.9 LB
EAN or UPC
44861074541
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back