Climax Metal
C170M-32X43
Series C170 1.26 in ID Single-Taper Locking Assembly
Item #101928969
-
Prop 65
- 1.26 in Inside Diameter
- 1.69 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Shaft Contact Pressure | 21443 psi |
| Bolt Circle Dia. | 2.008 in |
| Overall Length | 2.09 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Type | Locking Assembly |
| O.D. | 1.69 in |
| Thickness | 1.85 in |
| Transmitted Axial Force | 10024 lbf |
| Locking Screws Size | M6 x 16 |
| Screw Tightening Torque | 13 lb/ft |
| Inch/Metric | Metric |
| Hub Contact Pressure | 15957 psi |
| I.D. | 32 mm |
| Series | C170 |
| Torque | 526 ft lb |
| Bolt Size | M6 x 16 |
| Thread Size | M6 |
| Mountable Thickness | 1.58 in |
| No. of Screws | 8 |
| Material | Steel |
| Hub Dia. | 2.45 in |
| Weight | 1.2 LB |
| EAN or UPC | 44861077498 |
-
Prop 65

