Climax Metal
C170M-85X106
Series C170 3.35 in ID Single-Taper Locking Assembly
Item #103195060
-
Prop 65
- 3.35 in Inside Diameter
- 4.17 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Hub Dia. | 5.4 in |
| Series | C170 |
| Thread Size | M10 |
| No. of Screws | 12 |
| Screw Tightening Torque | 61 lb/ft |
| Hub Contact Pressure | 11327 psi |
| Mountable Thickness | 3.39 in |
| Type | Locking Assembly |
| O.D. | 4.17 in |
| Shaft Contact Pressure | 14126 psi |
| Overall Length | 4.17 in |
| Material | Steel |
| Inch/Metric | Metric |
| Torque | 6359 ft lb |
| Locking Screws Size | M10 x 25 |
| Transmitted Axial Force | 45605 lbf |
| I.D. | 85 mm |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Bolt Size | M10 x 25 |
| Thickness | 3.78 in |
| Bolt Circle Dia. | 4.665 in |
| Weight | 8.0 LB |
| EAN or UPC | 44861077962 |
-
Prop 65

