Climax Metal
CC-200-200-KW
CC-Series One-Piece Clamping Coupling With Keyway
Item #101782493
-
Prop 65
- 2 in Inside Diameter
- 3.25 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Inch/Metric | Inch |
| I.D. | 2 in |
| Bore A | 2 in |
| Material | Steel |
| Keyway | With Keyway |
| Recessed Screw | Yes |
| Keyway Size | 1/2 in x 1/4 in |
| Keyway B | 1/2 in x 1/4 in |
| Coupling Type | One Piece |
| Length | 4.88 in |
| Screw Size | 5/16-24 x 1 |
| O.D. | 3.250 in - 3 1/4 in |
| Outside Dia. | 3 1/4 in |
| Bore B | 2 in |
| Inside Diameter B | 2 in |
| No. of Cap Screws | 4 |
| Finish | Black Oxide |
| Weight | 6.688 LB |
| EAN or UPC | 44861402467 |
-
Prop 65

