- 0.25 in Shank Diameter
- 2.75 in Overall Length
| Shank Dia. | 0.25 in |
| Taper Degree | 12 Degrees |
| Overall Length | 2.75 in |
| Taper Length | 1.38 in |
| Major Dia | 0.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861009208 |
| Shank Dia. | 0.25 in |
| Taper Degree | 12 Degrees |
| Overall Length | 2.75 in |
| Taper Length | 1.38 in |
| Major Dia | 0.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861009208 |