- 0.13 in Shank Diameter
- 1.75 in Overall Length
features
- This tapered threaded mandrel is especially designed to hold cloth polishing wheels, felt bobs and other soft center wheels
- No washers or nuts needed
| Shank Diameter | 1/8 in |
| Use With | Abrasive Cones |
| Shank Dia. | 0.13 in |
| Shoulder Diameter | 0.13 in |
| Thread Length | 0.5 in |
| Male Thread Dia | 0.13 in |
| Male Thread Size | 1/8 |
| Overall Length | 1.75 in |
| Weight | 0.015 LB |
| EAN or UPC | 44861009710 |

