Skip to content Skip to navigation menu
Quick Change 1.75 in Mandrel

CPM-16

Quick Change 1.75 in Mandrel
Item #104598095
  • 0.13 in Shank Diameter
  • 1.75 in Overall Length
Quick Change 1.75 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.13 in Shank Diameter
  • 1.75 in Overall Length
Thread Length 0.5 in
Overall Length 1.75 in
Shank Dia. 0.13 in
Shoulder Diameter 0.25 in
Weight 0.012 LB
EAN or UPC 44861009765
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison