- 0.25 in Shank Diameter
- 3.06 in Overall Length
| Major Dia | 0.25 in |
| Overall Length | 3.06 in |
| Taper Degree | 6 Degrees |
| Shank Dia. | 0.25 in |
| Taper Length | 1.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861008683 |
| Major Dia | 0.25 in |
| Overall Length | 3.06 in |
| Taper Degree | 6 Degrees |
| Shank Dia. | 0.25 in |
| Taper Length | 1.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861008683 |