- 0.25 in Shank Diameter
- 0.44 in Overall Length
| Taper Length | 3 in |
| Shank Dia. | 0.25 in |
| Taper Degree | 5 Degrees |
| Major Dia | 0.38 in |
| Overall Length | 0.44 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861009079 |
| Taper Length | 3 in |
| Shank Dia. | 0.25 in |
| Taper Degree | 5 Degrees |
| Major Dia | 0.38 in |
| Overall Length | 0.44 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861009079 |