- 0.25 in Shank Diameter
- 3.13 in Overall Length
| Taper Length | 1.88 in |
| Overall Length | 3.13 in |
| Major Dia | 0.56 in |
| Taper Degree | 15 Degrees |
| Shank Dia. | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861009468 |
| Taper Length | 1.88 in |
| Overall Length | 3.13 in |
| Major Dia | 0.56 in |
| Taper Degree | 15 Degrees |
| Shank Dia. | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861009468 |