- 0.25 in Shank Diameter
- 3.31 in Overall Length
| Shank Dia. | 0.25 in |
| Overall Length | 3.31 in |
| Taper Degree | 18 Degrees |
| Taper Length | 1.88 in |
| Major Dia | 0.69 in |
| Weight | 0.123 LB |
| EAN or UPC | 44861009796 |
| Shank Dia. | 0.25 in |
| Overall Length | 3.31 in |
| Taper Degree | 18 Degrees |
| Taper Length | 1.88 in |
| Major Dia | 0.69 in |
| Weight | 0.123 LB |
| EAN or UPC | 44861009796 |