- 0.25 in Shank Diameter
- 3.31 in Overall Length
| Overall Length | 3.31 in |
| Major Dia | 0.75 in |
| Taper Degree | 22 Degrees |
| Shank Dia. | 0.25 in |
| Taper Length | 1.56 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861010099 |
| Overall Length | 3.31 in |
| Major Dia | 0.75 in |
| Taper Degree | 22 Degrees |
| Shank Dia. | 0.25 in |
| Taper Length | 1.56 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861010099 |