- 0.25 in Shank Diameter
- 3.38 in Overall Length
| Shank Dia. | 0.25 in |
| Taper Length | 1.88 in |
| Major Dia | 1 in |
| Taper Degree | 30 Degrees |
| Overall Length | 3.38 in |
| Weight | 0.3 LB |
| EAN or UPC | 44861010136 |
| Shank Dia. | 0.25 in |
| Taper Length | 1.88 in |
| Major Dia | 1 in |
| Taper Degree | 30 Degrees |
| Overall Length | 3.38 in |
| Weight | 0.3 LB |
| EAN or UPC | 44861010136 |