- 0.25 in Shank Diameter
- 4.25 in Overall Length
| Shank Dia. | 0.25 in |
| Taper Length | 2.56 in |
| Overall Length | 4.25 in |
| Taper Degree | 12 Degrees |
| Major Dia | 0.63 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861010389 |
| Shank Dia. | 0.25 in |
| Taper Length | 2.56 in |
| Overall Length | 4.25 in |
| Taper Degree | 12 Degrees |
| Major Dia | 0.63 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861010389 |