Skip to content Skip to navigation menu
Standard Tapered Quick Change 4 in Mandrel

CR-21-4

Standard Tapered Quick Change 4 in Mandrel
Item #104602051
  • 0.25 in Shank Diameter
  • 4 in Overall Length
Standard Tapered Quick Change 4 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Shank Diameter
  • 4 in Overall Length
Shank Length 1.25 in
Pilot Length 1 in
Pilot Diameter 0.25 in
Overall Length 4 in
Shank Dia. 0.25 in
Weight 0.0 LB
EAN or UPC 44861011331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison