Climax Metal
CR-21-ACME
Deluxe Tapered Quick Change 3 1/2 in Mandrel for Cartridge Rolls
Item #104599816
- 0.25 in Shank Diameter
- 3.5 in Overall Length
| Pilot Length | 1 in |
| Overall Length | 3.5 in |
| Pilot Diameter | 0.25 in |
| Shank Length | 1.25 in |
| Shank Dia. | 0.25 in |
| Weight | 0.045 LB |
| EAN or UPC | 44861019788 |
