- 0.25 in Shank Diameter
- 2.75 in Overall Length
| Shank Dia. | 0.25 in |
| Overall Length | 2.75 in |
| Shank Length | 1.25 in |
| Pilot Diameter | 0.31 in |
| Pilot Length | 0.75 in |
| Weight | 0.04 LB |
| EAN or UPC | 44861012710 |
| Shank Dia. | 0.25 in |
| Overall Length | 2.75 in |
| Shank Length | 1.25 in |
| Pilot Diameter | 0.31 in |
| Pilot Length | 0.75 in |
| Weight | 0.04 LB |
| EAN or UPC | 44861012710 |