- 0.13 in Shank Diameter
- 2.5 in Overall Length
| Overall Length | 2.5 in |
| Shank Length | 1 in |
| Shank Dia. | 0.13 in |
| Pilot Diameter | 0.13 in |
| Pilot Length | 0.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861014776 |
| Overall Length | 2.5 in |
| Shank Length | 1 in |
| Shank Dia. | 0.13 in |
| Pilot Diameter | 0.13 in |
| Pilot Length | 0.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861014776 |