Skip to content Skip to navigation menu
Standard Tapered Quick Change 10 in Mandrel

CR-7-10

Standard Tapered Quick Change 10 in Mandrel
Item #104599882
  • 0.25 in Shank Diameter
  • 10 in Overall Length
Standard Tapered Quick Change 10 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Shank Diameter
  • 10 in Overall Length
Pilot Diameter 0.13 in
Overall Length 10 in
Shank Length 8.75 in
Shank Dia. 0.25 in
Pilot Length 0.5 in
Weight 0.076 LB
EAN or UPC 44861017326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison