Skip to content Skip to navigation menu
Standard Tapered Quick Change 12 in Mandrel

CR-7-12

Standard Tapered Quick Change 12 in Mandrel
Item #105506492
  • 0.25 in Shank Diameter
  • 12 in Overall Length
Standard Tapered Quick Change 12 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Shank Diameter
  • 12 in Overall Length
Pilot Length 0.5 in
Pilot Diameter 0.13 in
Overall Length 12 in
Shank Dia. 0.25 in
Shank Length 10.75 in
Weight 0.076 LB
EAN or UPC 44861017333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison