Skip to content Skip to navigation menu
Deluxe Tapered Quick Change 3 in Mandrel for Cartridge Rolls

CR-7-ACME

Deluxe Tapered Quick Change 3 in Mandrel for Cartridge Rolls
Item #104601477
  • 0.25 in Shank Diameter
  • 3 in Overall Length
Deluxe Tapered Quick Change 3 in Mandrel for Cartridge Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Shank Diameter
  • 3 in Overall Length
Overall Length 3 in
Shank Dia. 0.25 in
Pilot Diameter 0.13 in
Shank Length 1.75 in
Pilot Length 0.5 in
Weight 0.076 LB
EAN or UPC 44861020623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison