- 6 mm Shank Diameter
- 2.5 in Overall Length
| Overall Length | 2.5 in |
| Shank Length | 0.88 in |
| Pilot Diameter | 0.13 in |
| Shank Dia. | 6 mm |
| Pilot Length | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861018965 |
| Overall Length | 2.5 in |
| Shank Length | 0.88 in |
| Pilot Diameter | 0.13 in |
| Shank Dia. | 6 mm |
| Pilot Length | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861018965 |