Climax Metal
CR-8-ACME
Deluxe Tapered Quick Change 3.25 in Mandrel for Cartridge Rolls
Item #104638508
- 0.25 in Shank Diameter
- 3.25 in Overall Length
| Pilot Length | 0.75 in |
| Shank Length | 1.75 in |
| Overall Length | 3.25 in |
| Pilot Diameter | 0.13 in |
| Shank Dia. | 0.25 in |
| Weight | 0.023 LB |
| EAN or UPC | 44861021453 |
