Climax Metal
CR-9-4-ACME
Deluxe Tapered Quick Change 4 in Mandrel for Cartridge Rolls
Item #104601109
- 0.25 in Shank Diameter
- 4 in Overall Length
| Pilot Length | 1 in |
| Pilot Diameter | 0.13 in |
| Shank Length | 2.25 in |
| Shank Dia. | 0.25 in |
| Overall Length | 4 in |
| Weight | 0.051 LB |
| EAN or UPC | 44861022764 |
