Climax Metal
CR-9-6-ACME
Deluxe Tapered Quick Change 6 in Mandrel for Cartridge Rolls
Item #104599819
- 0.25 in Shank Diameter
- 6 in Overall Length
| Shank Dia. | 0.25 in |
| Overall Length | 6 in |
| Pilot Diameter | 0.13 in |
| Shank Length | 4.25 in |
| Pilot Length | 1 in |
| Weight | 0.024 LB |
| EAN or UPC | 44861024300 |
