Climax Metal
CR-9-8-ACME
Deluxe Tapered Quick Change 8 in Mandrel for Cartridge Rolls
Item #104597880
- 0.25 in Shank Diameter
- 8 in Overall Length
| Pilot Length | 1 in |
| Shank Dia. | 0.25 in |
| Overall Length | 8 in |
| Pilot Diameter | 0.13 in |
| Shank Length | 6.25 in |
| Weight | 0.024 LB |
| EAN or UPC | 44861025130 |
